Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, Glass Microfiber, PK150
Mfr # 6894-2504
Zoro # G8765617
product price: $591.99
/pk 150, $3.95/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Housing Dia. 25 mm
- Capacity More than 10 mL
- Max. Pressure 75 psi, 5.2 bar
- Pore Size 0.45 um
Product Information
- Brand Cytiva Whatman
- MFR # 6894-2504
- Zoro # G8765617
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Housing Dia. | 25 mm |
Pore Size | 0.45 um |
Housing Height | 29.8 mm |
Membrane Diameter | 25 mm |
Housing Diameter | 25 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 1.4 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Glass Microfiber, Compatible Product Type Female Luer Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test, 0-2,000 ppm Free Chlorine, PK600 (CH-2000)
- GLOBE SCIENTIFIC Weigh Dish, 330mL, Square, PK500 (3622)
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 20.0 Micron, 47mm, PK100 (PCT20047100)
- PEDIGO Stool, Screw Shaft, 5-Caster, Black (P-536-BLK)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- Cytiva Whatman Syringe Filters