Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, Female Luer Lock, PK150
Mfr # 6878-2504
Zoro # G8765872
product price: $561.99
/pk 150, $3.75/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Dia. 25 mm
- Outlet Connection Male Luer
- For Use With Composite Assay, Concentration Analysis, Content Uniformity, Dissolution Testing, Environmental Samples, Food Analysis, Routine Sample Preparation
- Filter Material Polypropylene
- Max. Pressure 75 psi, 5.2 bar
Product Information
- Brand Cytiva Whatman
- MFR # 6878-2504
- Zoro # G8765872
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Housing Dia. | 25 mm |
Pore Size | 0.45 um |
Membrane Diameter | 25 mm |
Housing Diameter | 25 mm |
Details
Outlet Connection | Male Luer |
For Use With | Composite Assay, Concentration Analysis, Content Uniformity, Dissolution Testing, Environmental Samples, Food Analysis, Routine Sample Preparation |
Filter Material | Polypropylene |
Max. Pressure | 75 psi, 5.2 bar |
Capacity | More than 10 mL |
Housing Material | Polypropylene |
Inlet Connection | Female Luer Lock |
Item | Syringe Filter |
Autoclavable | Yes |
Product Type | Syringe Filter |
Maximum Operating Pressure - English | 75 psi |
Inlet Connection Gender | Female |
Maximum Capacity | 1.4 mL |
Maximum Operating Pressure - Metric | 5.2 bar |
Sterile/Non-Sterile | Non-Sterile |
Outlet Connection Gender | Male |
Outlet Connection Type | Male Luer Slip |
Compatible Product Type | Female Luer Lock |
Inlet Connection Type | Female Luer Lock |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 1.4 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Polypropylene, Compatible Product Type Female Luer Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Pail, 12-1/2 qt., Stainless Steel (58130)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ LT 80AZ Smartphone App-Enabled Refractor Telescope (22451)
- LABEXACT Nylon Syringe Filters 0.22, PK100 (12K959)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2602)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- WHATMAN Puradisc 25 Syringe Filter, 0.2 u, PK 200 (6785-2502)
- Cytiva Whatman Lab Filters & Sieves