Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, 0.2 um, PTFE, PK50
Mfr # 6784-2502
Zoro # G8767132
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection Female Luer Lock
- Filter Material PTFE
- Max. Pressure 75 psi, 5.2 bar
- Housing Dia. 25 mm
- Pore Size 0.2 um
Product Information
- Brand Cytiva Whatman
- MFR # 6784-2502
- Zoro # G8767132
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Housing Dia. | 25 mm |
Pore Size | 0.2 um |
Housing Diameter | 25 mm |
Membrane Diameter | 25 mm |
Details
Inlet Connection | Female Luer Lock |
Filter Material | PTFE |
Item | Syringe Filter |
Max. Pressure | 75 psi, 5.2 bar |
For Use With | Biological Sample Preparation, Buffer Solutions, HPLC Aqueous Sample Preparation, Irrigation Solutions, Salt Solutions, Sterile Isolation, Tissue Culture Media |
Outlet Connection | Male Luer |
Housing Material | Polypropylene |
Capacity | Up to 100 mL |
Autoclavable | No |
Product Type | Syringe Filter |
Standards | ISO 9001 |
Maximum Capacity | 100 mL |
Sterile/Non-Sterile | Non-Sterile |
Outlet Connection Type | Male Luer Slip |
Maximum Operating Pressure - English | 75 psi |
Inlet Connection Gender | Female |
Inlet Connection Type | Female Luer Lock |
Compatible Product Type | Female Luer Lock |
Outlet Connection Gender | Male |
Maximum Operating Pressure - Metric | 5.2 bar |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.2 um, Filter Material PTFE, Compatible Product Type Female Luer Lock, Housing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel Dipper, 600mL, 6 Ft (5390-6)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Jug, 20L (R9150000-20E1)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, 10"Lx10"W Plate (H3710-HS)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- CELLTREAT SFCA Syringe Filter, 0.22um, 30mm, Sterile (229765)
- Cytiva Whatman Syringe Filters