Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, 0.2 um, PTFE, PK150
Mfr # 6874-1302
Zoro # G8765897
product price: $453.99
/pk 150, $3.03/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection Female Luer Lock
- Capacity Up to 10 mL
- For Use With Composite Assay, Concentration Analysis, Content Uniformity, Dissolution Testing, Environmental Samples, Food Analysis, Routine Sample Preparation
- Housing Dia. 13 mm
- Outlet Connection Male Luer
Product Information
- Brand Cytiva Whatman
- MFR # 6874-1302
- Zoro # G8765897
- Country of Origin United States
- Category Syringe Filters
Dimensions
Housing Dia. | 13 mm |
Pore Size | 0.2 um |
Housing Height | 29.8 mm |
Membrane Diameter | 13 mm |
Housing Diameter | 13 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 0.5 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 100 psi, Maximum Operating Pressure - Metric 6.9 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.2 um, Filter Material PTFE, Compatible Product Type Female Luer Lock, Housing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH / RP Lp Pwered 4 - 20m trnsmtter (TX100)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 25mm X 150mm, PK72 (5PTG4)
- DYNALON CONTNR SPCMN 4 OZ HDPE TRNSLCN, PK250 (453565)
- AMSCOPE 144 LED Intensity-adjustable Ring Light for Stereo Microscopes with White Housing (LED-144W-ZK)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- ADVANGENE Syringe Filters, Sterile, Nylon, .45um, 30mm Dia, 30/pk, 30PK (256133)
- Cytiva Whatman Syringe Filters