Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, 0.2 um, Nylon, PK1000
Mfr # 6753-2502
Zoro # G8767184
product price: $1,871.99
/pk 1000, $1.87/ea
Free Shipping & Returns
$1,871.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet Connection Male Luer
- Housing Material Polypropylene
- Max. Pressure 75 psi, 5.2 bar
- Pore Size 0.2 um
- Inlet Connection Female Luer Lock
Product Information
- Brand Cytiva Whatman
- MFR # 6753-2502
- Zoro # G8767184
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Pore Size | 0.2 um |
Housing Dia. | 25 mm |
Housing Diameter | 25 mm |
Membrane Diameter | 25 mm |
Details
Outlet Connection | Male Luer |
Item | Syringe Filter |
Housing Material | Polypropylene |
Max. Pressure | 75 psi, 5.2 bar |
Inlet Connection | Female Luer Lock |
For Use With | Biological Sample Preparation, Buffer Solutions, HPLC Aqueous Sample Preparation, Irrigation Solutions, Salt Solutions, Sterile Isolation, Tissue Culture Media |
Filter Material | Nylon |
Capacity | Up to 100 mL |
Autoclavable | No |
Product Type | Syringe Filter |
Compatible Product Type | Female Luer Lock |
Maximum Operating Pressure - English | 75 psi |
Maximum Capacity | 100 mL |
Inlet Connection Gender | Female |
Inlet Connection Type | Female Luer Lock |
Maximum Operating Pressure - Metric | 5.2 bar |
Sterile/Non-Sterile | Non-Sterile |
Outlet Connection Gender | Male |
Outlet Connection Type | Male Luer Slip |
Standards | ISO 9001 |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.2 um, Filter Material Nylon, Compatible Product Type Female Luer Lock, Housing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN GE Whatman High Performance Cellul, PK25 (2800-258)
- LAMOTTE Reagent Refill, Free Chlorine, 0.2to3.0PPM (6999A-H)
- RPI D-(+)-Trehalose Dihydrate, 5 G (T82000-5.0)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Gray (513079A)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.45µm, 30mm, Sterile, 30/Case (229745)
- Cytiva Whatman Syringe Filters