Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, 0.2 um, 25mm, PK1500
Mfr # 6871-2502
Zoro # G8767062
product price: $3,405.99
/pk 1500, $2.27/ea
Free Shipping & Returns
$3,405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 75 psi, 5.2 bar
- Housing Dia. 25 mm
- Outlet Connection Male Luer
- For Use With Composite Assay, Concentration Analysis, Content Uniformity, Dissolution Testing, Environmental Samples, Food Analysis, Routine Sample Preparation
- Inlet Connection Female Luer Lock
Product Information
- Brand Cytiva Whatman
- MFR # 6871-2502
- Zoro # G8767062
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Housing Dia. | 25 mm |
Pore Size | 0.2 um |
Membrane Diameter | 25 mm |
Housing Diameter | 25 mm |
Details
Max. Pressure | 75 psi, 5.2 bar |
Item | Syringe Filter |
Outlet Connection | Male Luer |
For Use With | Composite Assay, Concentration Analysis, Content Uniformity, Dissolution Testing, Environmental Samples, Food Analysis, Routine Sample Preparation |
Inlet Connection | Female Luer Lock |
Filter Material | Nylon |
Capacity | More than 10 mL |
Housing Material | Polypropylene |
Autoclavable | No |
Product Type | Syringe Filter |
Sterile/Non-Sterile | Non-Sterile |
Outlet Connection Gender | Male |
Compatible Product Type | Female Luer Lock |
Maximum Operating Pressure - English | 75 psi |
Maximum Operating Pressure - Metric | 5.2 bar |
Maximum Capacity | 1.4 mL |
Inlet Connection Gender | Female |
Standards | ISO 9001 |
Inlet Connection Type | Female Luer Lock |
Outlet Connection Type | Male Luer Slip |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 1.4 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.2 um, Filter Material Nylon, Compatible Product Type Female Luer Lock, Housing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH ELECTRODE DOUBLE JUNCTION Sld WITH 10 (WD-35805-24)
- DIGI-SENSE Traceable Folding Stem Thermom w/Calibra (98768-61)
- ZORO SELECT Pom Tongs, KoolTouch(r), 6 in., 20 ga. SS (47326)
- MIDWEST FASTENER 1.9" x 1-5/8" x 1" #10 Black Rubber Stoppers 2PK (65902)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PTFE Hydrophobic Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, Non-sterile (SF-PTFE-H-2230)
- Cytiva Whatman Lab Filters & Sieves