Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, 0.02 um, Male Luer, PK50
Mfr # 6809-1102
Zoro # G8765924
product price: $538.99
/pk 50, $10.78/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Up to 10 mL
- Max. Pressure 100 psi, 6.9 bar
- Housing Material Polypropylene
- Inlet Connection Female Luer Lock
- Outlet Connection Male Luer
Product Information
- Brand Cytiva Whatman
- MFR # 6809-1102
- Zoro # G8765924
- Country of Origin Germany
- Category Syringe Filters
Dimensions
Housing Dia. | 10 mm |
Pore Size | 0.02 um |
Housing Height | 18.5 mm |
Housing Diameter | 10 mm |
Membrane Diameter | 10 mm |
Details
Capacity | Up to 10 mL |
Max. Pressure | 100 psi, 6.9 bar |
Housing Material | Polypropylene |
Item | Syringe Filter |
Inlet Connection | Female Luer Lock |
Outlet Connection | Male Luer |
Filter Material | Anopore Membrane |
Autoclavable | No |
Product Type | Syringe Filter |
Maximum Operating Pressure - Metric | 6.9 bar |
Standards | EPA |
Sterile/Non-Sterile | Sterile |
Outlet Connection Gender | Male |
Inlet Connection Type | Female Luer Lock |
Maximum Capacity | 10 mL |
Inlet Connection Gender | Female |
Compatible Product Type | Female Luer Lock |
Outlet Connection Type | Male Luer Slip |
Maximum Operating Pressure - English | 100 psi |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 10 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 10 mm, Maximum Operating Pressure - English 100 psi, Maximum Operating Pressure - Metric 6.9 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.02 um, Filter Material Anopore Membrane, Compatible Product Type Female Luer Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Yeast Extract, Granulated, 2 KG (Y20025-2000.0)
- YSI Conductivity Meter (EC30A)
- TRICORBRAUN 200 cc White HDPE Plastic Round Packer Bottle- 45-400 Neck Finish (024175)
- YSI Quad Sensor Cable, 10 Meter (10102030-10)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- WHATMAN Puradisc 25 Syringe Filter, 1.0 um, PK 50 (6780-2510)
- Cytiva Whatman Syringe Filters