Shop All Lab Bags
Cytiva Whatman
Storage Bag, Plastic, PK100
Mfr # 10548232
Zoro # G8765723
product price: $38.15
/pk 100, $0.38/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 4 in
- Style Ziploc
- Material Plastic
- Product Type Storage Bag
Product Information
- Brand Cytiva Whatman
- MFR # 10548232
- Zoro # G8765723
- Country of Origin United States
- Category Lab Bags
Dimensions
Length | 6 in |
Width | 4 in |
Overall Width | 4 in |
Overall Length | 6 in |
Details
Item | Storage Bag |
Style | Ziploc |
Material | Plastic |
Product Type | Storage Bag |
Color | Clear |
Closure Type | Zip Seal |
Sterile/Non-Sterile | Non-Sterile |
Description
Storage Bag, Sterile/Non-Sterile Non-Sterile, Capacity - English Not Applicable, Capacity - Metric Not Applicable, Overall Length 6 in, Overall Width 4 in, Thickness Not Applicable, Color Clear, Material Plastic, Includes Not Applicable, Standards Not Applicable, Closure Type Zip Seal, Product Type Storage Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 7-1/2 In. L, PK250 (PB-317)
- TRICORBRAUN 16 oz White HDPE Plastic Cylinder Round Bottle- 24-410 Neck Finish (027586)
- THERMO ORION Ph 4.01/Red, Buffer, 1 Pint/475, (910104)
- SENSOREX Cmbntn RP Electrde Hevy Dty (S8000CD-ORP)
- CYTIVA WHATMAN Foil-Barrier Bag, Plastic, PK100 (10534321)
- WHIRL-PAK Sampling Bag, Clear, 7 oz., 7" L, PK500 (B00992)
- LAB SAFETY SUPPLY Write-On Clear Sampling Bag, PK500 (24J932)
- GLOBE SCIENTIFIC 24 hour urine collection container, 2.5 liter, PK (108025A)
- ASSOCIATED BAG Poly Bags, 8x10, 100/PK (286646C)
- ASSOCIATED BAG Autoclave Bags, 19"x24", 2mil, 100/pk, 100PK (248254)
- LAB SAFETY SUPPLY Sampling Bag, Write-On, 18 oz., PK500 (24J923)
- Cytiva Whatman Lab Bags