Shop All Filter Paper
Cytiva Whatman
Quantitative Fltr Papr, 7.0cm, 8.0um, PK100
Mfr # 1440-070
Zoro # G8766667
product price: $39.39
/pk 100, $0.39/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade 40
- Diameter 7 cm
- Material High Quality Cotton Linters
- Pore Size 8.0um
- Thickness 0.21 mm
Product Information
- Brand Cytiva Whatman
- MFR # 1440-070
- Zoro # G8766667
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 7 cm |
Pore Size | 8.0um |
Maximum Pore Size | 8 micron |
Minimum Pore Size | 8 micron |
Details
Item | Quantitative Filter Paper |
Grade | 40 |
Material | High Quality Cotton Linters |
Thickness | 0.21 mm |
For Use With | Liquids |
Shape | Disc |
Porosity | Medium |
Fluted | No |
Description
Quantitative Filter Paper, Diameter 7 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.21 mm, Fluted No, Grade 40, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Salt, 0.2 (ACC85112PC)
- OHAUS Ohaus® Scout® SPX2201 Electronic Portable Balance with LCD Display, 2200g x 0.1g (30253026)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Yellow (HS15994D)
- SYNTHWARE ADAPTER, VACUUM, 1:5 TEFLON STOPCOCK, 14/10 (A381410)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 (1004-070)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 15.0cm, PK100 (1003-150)
- CYTIVA WHATMAN Filter Paper, 25cm, 15 to 19um, PK100 (5202-250)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- CYTIVA WHATMAN Qualitative Fltr Paper, 15cm, CFP1, PK100 (1001-150)
- STERLITECH Synder Flat Sheet Membrane, BN, PVDF, UF, 305 x 305mm, 1/Pk (YMBN3001)
- Cytiva Whatman Filter Paper