Shop All Filter Paper
Cytiva Whatman
Quantitative Fltr Papr, 40 Ashless, PK100
Mfr # 1440-090
Zoro # G8765531
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 40
- Diameter 9 cm
- Material High Quality Cotton Linters
- Pore Size 8.0um
- Thickness 0.21 mm
Product Information
- Brand Cytiva Whatman
- MFR # 1440-090
- Zoro # G8765531
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 9 cm |
Pore Size | 8.0um |
Minimum Pore Size | 8 micron |
Maximum Pore Size | 8 micron |
Details
Item | Quantitative Filter Paper |
Grade | 40 |
Material | High Quality Cotton Linters |
Thickness | 0.21 mm |
For Use With | Liquids |
Fluted | No |
Shape | Disc |
Porosity | Medium |
Description
Quantitative Filter Paper, Diameter 9 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.21 mm, Fluted No, Grade 40, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipetter Tips, 1 to 10mL, PK120 (0030071654)
- CYTIVA WHATMAN Quantitative Fltr Papr, 15.0cm, PK100 (1441-150)
- MENDA Bottle, 8 oz, Blue (35262)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- CYTIVA WHATMAN Quantitative Fltr Paper, 18.5cm, PK100 (1441-185)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 47mm, PK100 (1827-047)
- CYTIVA WHATMAN Quantitative Filter Paper, 41 Grade, PK100 (1441-125)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 5.5cm, PK100 (1002-055)
- CYTIVA WHATMAN Qualitative Fltr Paper, 18.5cm, PK100 (1202-185)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 32mm, PK100 (1827-032)
- STERLITECH Grade A-E Borosilicate Glass Microfiber, 55mm, PK100 (AE5500)
- Cytiva Whatman Lab Filters & Sieves