Shop All Filter Paper
Cytiva Whatman
Quantitative Fltr Paper, 20 to 25um, PK100
Mfr # 1541-110
Zoro # G8766502
product price: $58.29
/pk 100, $0.58/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 541
- Diameter 11 cm
- Material High Quality Cotton Linters
- Pore Size 20 to 25um
- Thickness 0.155 mm
Product Information
- Brand Cytiva Whatman
- MFR # 1541-110
- Zoro # G8766502
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 11 cm |
Pore Size | 20 to 25um |
Maximum Pore Size | 25 micron |
Minimum Pore Size | 20 micron |
Details
Item | Quantitative Filter Paper |
Grade | 541 |
Material | High Quality Cotton Linters |
Thickness | 0.155 mm |
Fluted | No |
Porosity | Medium |
Shape | Disc |
Description
Quantitative Filter Paper, Diameter 11 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 20 micron, Maximum Pore Size 25 micron, Thickness 0.155 mm, Fluted No, Grade 541, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Thermometer Clamp (THCL01)
- YSI OBOD Sensor Cap Kit, For ProOBOD Probe (OBOD-CAP)
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- LAMOTTE Reagent Refill, For Use With 4EVT7 (R-2056)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- CYTIVA WHATMAN Extraction Thimble, PK25 (2800-105)
- CYTIVA WHATMAN Qualitative Fltr Paper, 24cm, PK100 (1001-240)
- CYTIVA WHATMAN Filter Paper, 12.50cm, 230 Grade, PK50 (5230-125)
- CYTIVA WHATMAN Qualitative Fltr Paper, 15cm, CFP1, PK100 (1001-150)
- CYTIVA WHATMAN Qualitative Fltr Papr, 9.0cm, CFP4, PK100 (1004-090)
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 0.8 Micron, 25mm, PK100 (PCT0825100)
- Cytiva Whatman Filter Paper