Shop All Filter Paper
Cytiva Whatman
Quantitative Filter Paper, 9.0cm, PK100
Mfr # 1441-090
Zoro # G8765504
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 41
- Diameter 9 cm
- Material High Quality Cotton Linters
- Pore Size 20 to 25um
- Thickness 0.215 mm
Product Information
- Brand Cytiva Whatman
- MFR # 1441-090
- Zoro # G8765504
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 9 cm |
Pore Size | 20 to 25um |
Minimum Pore Size | 20 micron |
Maximum Pore Size | 20 micron |
Details
Item | Quantitative Filter Paper |
Grade | 41 |
Material | High Quality Cotton Linters |
Thickness | 0.215 mm |
Fluted | No |
Shape | Disc |
Porosity | Medium |
Description
Quantitative Filter Paper, Diameter 9 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 20 micron, Maximum Pore Size 20 micron, Thickness 0.215 mm, Fluted No, Grade 41, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 6 oz, Blue (35283)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-01694)
- AMSCOPE 1X C-mount Camera Adapter for ZM-series Trinocular Microscopes (AD-C10-ZM)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27514A)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 9.0cm, PK100 (1003-090)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 4.25cm, PK100 (1002-042)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/C, 24mm, PK100 (1822-024)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.7cm, PK100 (1004-047)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 90mm, PK100 (1820-090)
- LABEXACT Filter Paper, CFP1 11um, 18.5cm, PK100 (LECFP1-185)
- Cytiva Whatman Lab Filters & Sieves