Shop All Filter Paper
Cytiva Whatman
Quantitative Filter Paper, 2.5um, PK100
Mfr # 1442-125
Zoro # G8765276
product price: $81.85
/pk 100, $0.82/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 42
- Diameter 12.5 cm
- Material Cellulose
- Pore Size 2.5um
- Thickness 0.2 mm
Product Information
- Brand Cytiva Whatman
- MFR # 1442-125
- Zoro # G8765276
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 12.5 cm |
Pore Size | 2.5um |
Maximum Pore Size | 2.5 micron |
Minimum Pore Size | 2.5 micron |
Details
Item | Quantitative Filter Paper |
Grade | 42 |
Material | Cellulose |
Thickness | 0.2 mm |
Fluted | No |
Shape | Disc |
Porosity | Medium |
Description
Quantitative Filter Paper, Diameter 12.5 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 2.5 micron, Maximum Pore Size 2.5 micron, Thickness 0.2 mm, Fluted No, Grade 42, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIX Swix 129070 F4 GLIDE WAX LIQUID 100 ML (129070)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 100mL, PK12 (5YHL6)
- LABCHEM Acetone, ACS, 4 L (LC104204)
- THERMCO Hydrometer, Density, 0.5 (GW316H)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 110mm, PK100 (1827-110)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 70mm, PK100 (1827-070)
- CYTIVA WHATMAN Quantitative Filter Paper, 11.0cm, PK100 (1440-110)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP5, 2.5um, PK100 (1005-125)
- CYTIVA WHATMAN Quantitative Filter Paper, 15.0cm, PK100 (1440-150)
- STERLITECH PTFE Laminated Membrane Filters, 0.45 Micron, 47mm, PK100 (PTFE04547100)
- Cytiva Whatman Filter Paper