Shop All Filter Paper
Cytiva Whatman
Quantitative Filter Paper, 15.0cm, PK100
Mfr # 1440-150
Zoro # G8765513
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 40
- Diameter 15 cm
- Material High Quality Cotton Linters
- Pore Size 8.0um
- Thickness 0.21 mm
Product Information
- Brand Cytiva Whatman
- MFR # 1440-150
- Zoro # G8765513
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 15 cm |
Pore Size | 8.0um |
Minimum Pore Size | 8 micron |
Maximum Pore Size | 8 micron |
Details
Item | Quantitative Filter Paper |
Grade | 40 |
Material | High Quality Cotton Linters |
Thickness | 0.21 mm |
For Use With | Liquids |
Fluted | No |
Porosity | Medium |
Shape | Disc |
Description
Quantitative Filter Paper, Diameter 15 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.21 mm, Fluted No, Grade 40, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND BOD Meter Potasium Hydroxide, 45 per 50mL (2418634)
- HYDRION Test, 0 to 800 ppm Free Chlorine, PK600 (CH-800)
- STABILA Aluminum Type 196/Type 80 T Jamber Set 2 vial (37540)
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- CYTIVA WHATMAN Glass Microfiber Filter, GFA, 42.5mm, PK100 (1820-042)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.25cm, PK100 (1004-042)
- CYTIVA WHATMAN Filter Paper, Cellulose, 7cm, PK100 (10347008)
- CYTIVA WHATMAN Quantitative Filter Paper, 2.5um, PK100 (1442-125)
- CYTIVA WHATMAN Filter Paper, High Quality, PK100 (1454-055)
- ADVANTEC MFS MCE Membrane Filter, Sterile, Gridded, 0.45um, 47mm, PK100 (A045H047A)
- Cytiva Whatman Filter Paper