Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Papr, CFP2, 8.0um, PK100
Mfr # 1002-185
Zoro # G8765565
product price: $48.69
/pk 100, $0.49/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 2
- Diameter 18.5 cm
- Material Cellulose
- Pore Size 8.0um
- Thickness 0.19 mm
Product Information
- Brand Cytiva Whatman
- MFR # 1002-185
- Zoro # G8765565
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 18.5 cm |
Pore Size | 8.0um |
Maximum Pore Size | 8 micron |
Minimum Pore Size | 8 micron |
Details
Item | Qualitative Filter Paper |
Grade | 2 |
Material | Cellulose |
Thickness | 0.19 mm |
For Use With | Liquids |
Standards | ASTM E2187-09 |
Shape | Disc |
Porosity | Medium |
Fluted | No |
Description
Qualitative Filter Paper, Diameter 18.5 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.19 mm, Fluted No, Grade 2, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards ASTM E2187-09, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVER Tin Funnel 10 Oz (BF20)
- KIMBLE CHASE Hydrometer Jar 340ml 375 mm Hx38 mm Dia (20058-38375)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- AMSCOPE Simple Stain Kit of Three Chemicals for Preparing Microscope Slides (SK-3E)
- CYTIVA WHATMAN Filter Paper, High Quality, PK100 (1454-055)
- CYTIVA WHATMAN Quantitative Fltr Paper, 11.0cm, PK100 (1441-110)
- CYTIVA WHATMAN Quantitative Fltr Papr, 5.5cm, 8.0um, PK100 (1440-055)
- CYTIVA WHATMAN Quantitative Fltr Paper, 9.0cm, 42 G, PK100 (1442-090)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 3cm, PK100 (1001-329)
- CYTIVA WHATMAN Filter Paper, 30 to 35um, 32cm, PK100 (5802-320)
- STERLITECH Weighing Paper, Nitrogen Free, Squares 3 x 3", PK500 (W33)
- Cytiva Whatman Lab Filters & Sieves