Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, CFP1, 3.2cm, PK100
Mfr # 1001-032
Zoro # G9680955
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 1
- Diameter 3.2 cm
- Material Cellulose
- Pore Size 11.0um
- For Use With Liquids
Product Information
- Brand Cytiva Whatman
- MFR # 1001-032
- Zoro # G9680955
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 3.2 cm |
Pore Size | 11.0um |
Maximum Pore Size | 11 micron |
Minimum Pore Size | 11 micron |
Details
Item | Qualitative Filter Paper |
Grade | 1 |
Material | Cellulose |
For Use With | Liquids |
Thickness | 0.18 mm |
Porosity | Medium |
Fluted | No |
Shape | Disc |
Description
Qualitative Filter Paper, Diameter 3.2 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 11 micron, Maximum Pore Size 11 micron, Thickness 0.18 mm, Fluted No, Grade 1, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J906)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- SYNTHWARE VACUUM DESICCATOR, ID 240mm. (B135424)
- QORPAK Pail, Open Head, Round, 5 gal, HDPE, Wht, PK4 (240171)
- CYTIVA WHATMAN Quantitative Filter Paper, 11.0cm, PK100 (1440-110)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 15.0cm, PK100 (1002-150)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 7.0cm, PK100 (1002-070)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, CFP1, PK100 (1001-042)
- CYTIVA WHATMAN Filter Paper, 24cm, 30 to 35um, PK100 (5802-240)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 24.0cm, PK100 (1004-240)
- CYTIVA WHATMAN Qualitative Filter Paper, 11.0cm, PK100 (1004-110)
- Cytiva Whatman Filter Paper