Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, 2V Grade, PK100
Mfr # 1202-240
Zoro # G8767622
original price:
$155.94
10% off
new price: $138.99
/pk 100, $1.39/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 2V
- Diameter 24 cm
- Material Cellulose
- Pore Size 8.0um
- For Use With Liquids
Product Information
- Brand Cytiva Whatman
- MFR # 1202-240
- Zoro # G8767622
- Country of Origin Germany
- Category Filter Paper
Dimensions
Diameter | 24 cm |
Pore Size | 8.0um |
Minimum Pore Size | 8 micron |
Maximum Pore Size | 8 micron |
Details
Item | Qualitative Filter Paper |
Grade | 2V |
Material | Cellulose |
For Use With | Liquids |
Thickness | 0.19 mm |
Fluted | No |
Shape | Disc |
Porosity | Medium |
Description
Qualitative Filter Paper, Diameter 24 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.19 mm, Fluted No, Grade 2V, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 150 mL Low Form Griffin Beaker, Do (1000-150)
- BRANSON Solid Tray, For Use With 5-1/2 Gal Unit (100-410-178)
- DIGI-SENSE Coiled Extension Cable, Type J, Male to (93785-00)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, CFP1, PK100 (1001-042)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 110mm, PK100 (1827-110)
- CYTIVA WHATMAN Qualitative Filter Paper, 12.5cm, PK100 (1004-125)
- CYTIVA WHATMAN Filter Paper, 24cm, 30 to 35um, PK100 (5802-240)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 90mm, PK100 (1820-090)
- CYTIVA WHATMAN Qualitative Fltr Papr, 30.0um, PK100 (1113-150)
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 14.0 Micron, 47mm, PK100 (PCT14047100)
- Cytiva Whatman Filter Paper