Shop All Chemical Test Strips
Cytiva Whatman
PH Indicator Strip, Standard, 9/32in.W
Mfr # 2600-104A
Zoro # G8767394
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 8.0 to 10.0 pH
- Type Standard
- Length 16 13/32 in
- Width 9/32 in
Product Information
- Brand Cytiva Whatman
- MFR # 2600-104A
- Zoro # G8767394
- Country of Origin Germany
- Category Chemical Test Strips
Dimensions
Length | 16 13/32 in |
Width | 9/32 in |
Overall Length | 16 3/8 in |
Overall Width | 1/4 in |
Details
Testing Parameter | pH |
Range | 8.0 to 10.0 pH |
Type | Standard |
Item | pH Indicator Strips |
Number of Tests | 100 |
pH Resolution | 0.2 pH |
Maximum Alkalinity Measurement | 10 pH |
Test Type | pH Test |
Minimum Alkalinity Measurement | 8 pH |
Test Detects For | pH |
Test Form | Paper |
Parameter Measurements Included | 8 to 10 pH |
Testing Parameter One | pH |
Description
pH Indicator Strips, Test Form Paper, Overall Length 16 3/8 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 8 to 10 pH, Number of Tests 100, pH Resolution 0.2 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Professional CFM/CMM Vane Thermoanemomet (20250-15)
- OAKTON PH Electrodes, Glass Spear Tip (WD-35804-06)
- SURTEK Magnetic Rectangular Tray 24 X 14 Cm (107362)
- RPI Triton X-100 (Scintillation Grade), 500mL (111036)
- CYTIVA WHATMAN PH Indicator and Test Paper, Litmus Blue (2600-201A)
- CYTIVA WHATMAN PH Indicator Strip, 25/65in.W (2611-628)
- CYTIVA WHATMAN PH Indicator Strip, 8.0 to 9.7 pH, PK200 (2630-990)
- CYTIVA WHATMAN PH Indicator Strip, pH, 15/64in.W, PK100 (2614-991)
- CYTIVA WHATMAN PH Indicator Strip, pH, 3-15/16in.L, PK200 (2627-990)
- CYTIVA WHATMAN Test Papers, Potassium Iodide, Specialized (2602-500A)
- AQUAPHOENIX SCIENTIFIC Quat Test Kit, 1 Drop - 2 ppm/25 mL (TK9001-Z)
- Cytiva Whatman Chemical Test Strips