Shop All Chemical Test Strips
Cytiva Whatman
PH Indicator Strip, pH, 3-15/16in.L, PK200
Mfr # 2627-990
Zoro # G8765233
product price: $51.15
/pk 200, $0.26/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 3.8 to 5.5 pH
- Length 3 15/16 in
- Number of Tests 200
- Width 7/16 in
Product Information
- Brand Cytiva Whatman
- MFR # 2627-990
- Zoro # G8765233
- Country of Origin Germany
- Category Chemical Test Strips
Dimensions
Length | 3 15/16 in |
Width | 7/16 in |
Overall Length | 4 in |
Overall Width | 1/2 in |
Details
Description
pH Indicator Strips, Test Form Strip, Overall Length 4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/2 in, Parameter Measurements Included 3.8 to 5.5 pH, Number of Tests 200, pH Resolution 0.2 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, 8 oz., Stainless Steel, 4 in. (428.05 SCOOP 8)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 115VAC (B1201)
- LABCONCO Liquid Detergent, 1 Gallon (4522000)
- CYTIVA WHATMAN PH Indicator and Test Paper, 8.3 to 10 (2600-204A)
- CYTIVA WHATMAN PH Indicator Strip, 1.8 to 3.8 pH, PK200 (2626-990)
- CYTIVA WHATMAN PH Indicator Strip, 8.0 to 9.7 pH, PK200 (2630-990)
- CYTIVA WHATMAN PH Indicator and Test Paper, Litmus Red (2600-202A)
- CYTIVA WHATMAN PH Indicator and Test Paper, Full Range (2600-100A)
- CYTIVA WHATMAN Test Papers, Lead Acetate, 164-1/2 ft. (2602-501A)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-300ppm, PK50 (480064)
- Cytiva Whatman Chemical Test Strips