Shop All Chemical Test Strips
Cytiva Whatman
PH Indicator Strip, 25/65in.W
Mfr # 2611-628
Zoro # G8767333
original price:
$46.68
10% off
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 1 to 11 pH
- Width 3/8 in
- Length 16 13/32 in
- Type Integral Comparison
- Number of Tests 0
Product Information
- Brand Cytiva Whatman
- MFR # 2611-628
- Zoro # G8767333
- Country of Origin Germany
- Category Chemical Test Strips
Dimensions
Width | 3/8 in |
Length | 16 13/32 in |
Overall Width | 3/8 in |
Overall Length | 16 3/8 in |
Details
Range | 1 to 11 pH |
Type | Integral Comparison |
Number of Tests | 0 |
Item | pH Indicator Strips |
pH Resolution | 1.0 pH |
Test Type | pH Test |
Maximum Alkalinity Measurement | 11 pH |
Test Form | Paper |
Minimum Alkalinity Measurement | 1 pH |
Test Detects For | pH |
Testing Parameter One | pH |
Parameter Measurements Included | 1 to 11 pH |
Description
pH Indicator Strips, Test Form Paper, Overall Length 16 3/8 in, Test Type pH Test, Testing Parameter One pH, Overall Width 3/8 in, Parameter Measurements Included 1 to 11 pH, Number of Tests 0, pH Resolution 1.0 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Peracetic Acid Test Strip, 50 Strips (PAA160)
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-S)
- AQUAPHOENIX SCIENTIFIC Cresol Red, 60 mL (CR2702-B)
- UNITED SCIENTIFIC Milliammeter, Dc, 0-1Ma (MMA004)
- CYTIVA WHATMAN PH Indicator Strip, pH, 15/64in.W, PK100 (2614-991)
- CYTIVA WHATMAN PH Indicator Strip, 1.8 to 3.8 pH, PK200 (2626-990)
- CYTIVA WHATMAN PH Indicator Strip, pH, Standard (2600-102A)
- CYTIVA WHATMAN PH Indicator Strip, pH, 3-15/16in.L, PK200 (2627-990)
- CYTIVA WHATMAN Test Papers, Lead Acetate, 164-1/2 ft. (2602-501A)
- CYTIVA WHATMAN PH Indicator Strip, 1.0 to 12.0 pH, PK200 (2612-990)
- HYDRION Test, 100-750 ppm Hydrogen Peroxide, PK600 (HP-750)
- Cytiva Whatman Chemical Test Strips