Shop All Chemical Test Strips
Cytiva Whatman
PH Indicator Strip, 1.0 to 12.0 pH, PK200
Mfr # 2612-990
Zoro # G8767324
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 1.0 to 12.0 pH
- Length 3 15/16 in
- Number of Tests 200
- Width 7/16 in
Product Information
- Brand Cytiva Whatman
- MFR # 2612-990
- Zoro # G8767324
- Country of Origin Germany
- Category Chemical Test Strips
Dimensions
Length | 3 15/16 in |
Width | 7/16 in |
Overall Length | 4 in |
Overall Width | 1/2 in |
Details
Testing Parameter | pH |
Range | 1.0 to 12.0 pH |
Number of Tests | 200 |
Item | pH Indicator Strips |
Type | Integral Comparison |
pH Resolution | 1.0 pH |
Minimum Alkalinity Measurement | 1 pH |
Testing Parameter One | pH |
Parameter Measurements Included | 1 to 12 pH |
Test Form | Strip |
Maximum Alkalinity Measurement | 12 pH |
Test Type | pH Test |
Test Detects For | pH |
Description
pH Indicator Strips, Test Form Strip, Overall Length 4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/2 in, Parameter Measurements Included 1 to 12 pH, Number of Tests 200, pH Resolution 1.0 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- RPI Distilled Water, Lab Reagent Grade, 10L (W20525-10000.0)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V BEADS (74309-714)
- JONES STEPHENS Economy Meter, 10" Rectang Box, Green Lid (M06001)
- CYTIVA WHATMAN PH Indicator Strip, 1.8 to 3.8 pH, PK200 (2626-990)
- CYTIVA WHATMAN PH Indicator and Test Paper, 8.3 to 10 (2600-204A)
- CYTIVA WHATMAN PH Indicator Strip, pH, 15/64in.W, PK100 (2614-991)
- CYTIVA WHATMAN PH Indicator Strip, pH, Standard (2600-102A)
- CYTIVA WHATMAN Test Papers, Lead Acetate, 164-1/2 ft. (2602-501A)
- CYTIVA WHATMAN PH Indicator Strip, Standard, 9/32in.W (2600-104A)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chromium, 0.1-50ppm, PK50 (480047)
- Cytiva Whatman Chemical Test Strips