Shop All Chemical Test Strips
Cytiva Whatman
PH Indicator and Test Paper, Litmus Red
Mfr # 2600-202A
Zoro # G8767376
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Litmus Red
- Range 5 to 8 pH
- Length 16 13/32 in
- Width 9/32 in
- Number of Tests 100
Product Information
- Brand Cytiva Whatman
- MFR # 2600-202A
- Zoro # G8767376
- Country of Origin Germany
- Category Chemical Test Strips
Dimensions
Length | 16 13/32 in |
Width | 9/32 in |
Overall Width | 1/4 in |
Overall Length | 16 3/8 in |
Details
Testing Parameter | Litmus Red |
Range | 5 to 8 pH |
Item | pH Indicator and Test Paper |
Number of Tests | 100 |
Type | Reel Litmus |
pH Resolution | 0.5 pH |
Minimum Alkalinity Measurement | 5 pH |
Parameter Measurements Included | 5 to 8 pH |
Test Form | Paper |
Testing Parameter One | pH |
Test Type | pH Test |
Maximum Alkalinity Measurement | 8 pH |
Test Detects For | pH |
Description
pH Indicator and Test Paper, Test Form Paper, Overall Length 16 3/8 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 5 to 8 pH, Number of Tests 100, pH Resolution 0.5 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK500 (111572)
- DIGI-SENSE Type K Thermocpl Probe Quick Dis-Conn, 6 (18523-12)
- LOVIBOND Tablets, Reagents (511082BT)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- CYTIVA WHATMAN PH Indicator Strip, pH, 16-13/32in.L (2600-103A)
- CYTIVA WHATMAN PH Indicator Strip, pH, Standard (2600-102A)
- CYTIVA WHATMAN PH Indicator and Test Paper, 8.3 to 10 (2600-204A)
- CYTIVA WHATMAN PH Indicator Strip, 25/65in.W (2611-628)
- CYTIVA WHATMAN PH Indicator and Test Paper, Litmus Blue (2600-201A)
- CYTIVA WHATMAN Test Papers, Potassium Iodide, Specialized (2602-500A)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-5ppm, PK50 (480002)
- Cytiva Whatman Chemical Test Strips