Shop All Combustion Analyzer Accessories
Cytiva Whatman
Inline Filter Device, Polypropylene, 60psi
Mfr # 6702-3600
Zoro # G8765224
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 36 mm
- Max. Operating Pressure 60 psi
- Inlet Connection 1/4 in to 3/8 in Tubing
- Housing Material Polypropylene
- Outlet Connection 1/4 in to 3/8 in Tubing
Product Information
- Brand Cytiva Whatman
- MFR # 6702-3600
- Zoro # G8765224
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 36 mm |
Diameter - Metric | 36 mm |
Details
Item | Inline Filter Device |
Max. Operating Pressure | 60 psi |
Inlet Connection | 1/4 in to 3/8 in Tubing |
Housing Material | Polypropylene |
Outlet Connection | 1/4 in to 3/8 in Tubing |
Filter Material | Glass Microfiber |
Autoclavable | Yes |
Product Type | Filter Capsule |
Minimum Inlet Connection - Metric | 6.35 mm |
Air Particle Retention | 99.97% Retention of all Particles 0.3 micron m |
Maximum Inlet Connection - Metric | 9.52 mm |
Maximum Operating Pressure | 60 psi |
Maximum Outlet Connection - Metric | 9.52 mm |
Minimum Outlet Connection - Metric | 6.35 mm |
Inlet Connection Type | Barb |
Outlet Connection Type | Barb |
Description
Inline Filter Device, Diameter - Metric 36 mm, Outlet Connection Type Barb, Maximum Inlet Connection - Metric 9.52 mm, Maximum Outlet Connection - Metric 9.52 mm, Minimum Inlet Connection - Metric 6.35 mm, Minimum Outlet Connection - Metric 6.35 mm, Product Type Filter Capsule, Housing Material Polypropylene, Filter Material Glass Microfiber, Inlet Connection Type Barb, Autoclavable Yes, Inlet Connection 1/4 in to 3/8 in Tubing, Maximum Operating Pressure 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Pressure Gauge, 0 to 300 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L25300/DSM3511)
- DUKE TRAPS DUKE TRAPS 1112 Cage Trap, 1-Door, Steel (1112)
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 250 F 2 Dial (BTB2405D)
- UEI TEST INSTRUMENTS Flue Probe Assembly (CP2)
- CYTIVA WHATMAN Filter Capsule, 5um (6703-7550)
- CYTIVA WHATMAN Filter Capsule, 1/4in to 3/8in Tube (6700-3602)
- CYTIVA WHATMAN Filter Capsule, 0.2um, Polypropylene (6705-3602)
- CYTIVA WHATMAN Inline Filter Device, 15 psi, 0.45mm, PK10 (6722-5000)
- CYTIVA WHATMAN Inline Filter Device, 15 psi, PK10 (6722-5001)
- CYTIVA WHATMAN Qualitative Fltr Paper, 12.5cm, CFP1, PK100 (1001-125)
- LABEXACT Filter Membrane, 1.6um, Dia 4.7cm, PK100 (14A848)
- Cytiva Whatman Combustion Analyzer Accessories