Shop All Filter Paper
Cytiva Whatman
GlassMicrofiberFilter, 934AH, 42.5mm, PK100
Mfr # 1827-042
Zoro # G8767482
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 934-AH
- Diameter 4.25 cm
- Material Binderless Glass Microfiber
- Pore Size 1.5 um
- Temp. Range Less than 500 Degrees C
Product Information
- Brand Cytiva Whatman
- MFR # 1827-042
- Zoro # G8767482
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 4.25 cm |
Pore Size | 1.5 um |
Details
Item | Glass Microfiber Filter |
Grade | 934-AH |
Material | Binderless Glass Microfiber |
Temp. Range | Less than 500 Degrees C |
For Use With | Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Water Pollution Monitoring |
Thickness | 0.42 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 4.25 cm, Grade 934-AH, Thickness 0.42 mm, Pore Size 1.5 um, Material Binderless Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Water Pollution Monitoring, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Wide Mouth Erlenmeyer Flasks with (5100-1L)
- AQUAPHOENIX SCIENTIFIC Mercuric Nitrate, 60 mL (MN9272-B)
- UNITED SCIENTIFIC Convection Of Gases Apparatus (CGA001)
- UNITED SCIENTIFIC Friction On An Inclined Plane Set (INPW02)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 32mm, PK100 (1827-032)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- CYTIVA WHATMAN Filter Paper, 5.5cm, PK100 (1450-055)
- CYTIVA WHATMAN Filter Paper, 11.0cm, PK100 (1450-110)
- CYTIVA WHATMAN Qualitative Fltr Paper, 18.5cm, PK100 (1202-185)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 90mm, PK100 (1820-090)
- Cytiva Whatman Filter Paper