Shop All Filter Paper
Cytiva Whatman
Filter Paper, Cellulose, 7cm, PK100
Mfr # 10347008
Zoro # G8767726
original price:
$65.15
18% off
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 8
- Diameter 7 cm
- Material Cellulose
- Maximum Pore Size 30 micron
- Minimum Pore Size 20 micron
Product Information
- Brand Cytiva Whatman
- MFR # 10347008
- Zoro # G8767726
- Country of Origin Germany
- Category Filter Paper
Dimensions
Diameter | 7 cm |
Maximum Pore Size | 30 micron |
Minimum Pore Size | 20 micron |
Details
Item | Filter Paper |
Grade | 8 |
Material | Cellulose |
Porosity | Medium |
Shape | Disc |
Fluted | No |
Description
Filter Paper, Diameter 7 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 20 micron, Maximum Pore Size 30 micron, Fluted No, Grade 8, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, 2V Grade, PK100 (1202-240)
- WHATMAN Polycap TF 75, 1.0 um, with 1/2 SB Inlet (6701-7510)
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead Solid, 0-400ppm, PK5 (480311)
- 5IVE STAR GEAR Poncho (3103)
- CYTIVA WHATMAN Extraction Thimble, High Performance, PK25 (2800-331)
- CYTIVA WHATMAN Qualitative Fltr Paper, 7.0cm, PK100 (1005-070)
- CYTIVA WHATMAN Filter Paper, 50cm, 230 Grade, PK50 (5230-500)
- CYTIVA WHATMAN Quantitative Filter Paper, 2.5um, PK100 (1442-125)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, CFP1, PK100 (1001-042)
- WHATMAN GE Whatman High Performance Cellul, PK25 (2800-258)
- Cytiva Whatman Lab Filters & Sieves