Shop All Filter Paper
Cytiva Whatman
Filter Paper, 15cm, 230 Grade, PK50
Mfr # 5230-150
Zoro # G8767884
product price: $18.39
/pk 50, $0.37/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 230
- Diameter 15 cm
- Material Creped Paper
- Pore Size 25 to 30um
- Thickness 0.4 mm
Product Information
- Brand Cytiva Whatman
- MFR # 5230-150
- Zoro # G8767884
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 15 cm |
Pore Size | 25 to 30um |
Minimum Pore Size | 25 micron |
Maximum Pore Size | 30 micron |
Details
Item | Filter Paper |
Grade | 230 |
Material | Creped Paper |
Thickness | 0.4 mm |
Porosity | Medium |
Shape | Disc |
Fluted | No |
Description
Filter Paper, Diameter 15 cm, Material Creped Paper, Porosity Medium, Minimum Pore Size 25 micron, Maximum Pore Size 30 micron, Thickness 0.4 mm, Fluted No, Grade 230, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- LAMOTTE LaMotte 2084 Home Pool 7 Photometer Kit (2084)
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- LAB SAFETY SUPPLY Swab, Rectgular Poly Tip, PK100 (22CW81)
- CYTIVA WHATMAN Filter Paper, 11.0cm, PK100 (1450-110)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 (1004-070)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- CYTIVA WHATMAN Quantitative Fltr Papr, 7.0cm, 8.0um, PK100 (1440-070)
- CYTIVA WHATMAN Quantitative Fltr Papr, 541 G, PK100 (1541-047)
- CYTIVA WHATMAN Quantitative Fltr Papr, 5.5cm, 2.5um, PK100 (1442-055)
- WHATMAN Grade GF/D Glass Microfiber Filte, PK100 (1823-047)
- Cytiva Whatman Filter Paper