Shop All Filtration Accessories
Cytiva Whatman
Filter Membrane, 0.45um, 25mm, PK100
Mfr # 7184-002
Zoro # G8765793
product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pore Size 0.45 um
- Diameter 25 mm
- Material Cellulose Nitrate
- Temp. Range 80 Degrees C
- For Use With Filtration of Aqueous Solutions, Microbiological Studies, Sample Preparation
Product Information
- Brand Cytiva Whatman
- MFR # 7184-002
- Zoro # G8765793
- Country of Origin Germany
- Category Filtration Accessories
Dimensions
Pore Size | 0.45 um |
Diameter | 25 mm |
Details
Item | Membrane Filter |
Material | Cellulose Nitrate |
Temp. Range | 80 Degrees C |
For Use With | Filtration of Aqueous Solutions, Microbiological Studies, Sample Preparation |
Product Type | Membrane Filter |
Hydrophilic | Yes |
Minimum Porosity | 66 % |
Sterile/Non-Sterile | Non-Sterile |
Maximum Porosity | 84 % |
Description
Membrane Filter, Diameter 25 mm, Pore Size 0.45 um, Material Cellulose Nitrate, Sterile/Non-Sterile Non-Sterile, Product Type Membrane Filter, For Use With Filtration of Aqueous Solutions, Microbiological Studies, Sample Preparation, Hydrophilic Yes, Maximum Porosity 84 Percent, Minimum Porosity 66 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON LocKing Handle Bronze Ball Valve, 2"NPT (BBLV200)
- KOHLER Puretide Manual Cleansing Toilet Seat (5724-96)
- KOHLER Loure Touchless Faucet With Kinesis Sensor Technology, Dc-Powered (104L76-SANL-CP)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 3" (4319002310)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK100 (7141-104)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 135deg C, PK100 (7404-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 80deg C, PK100 (7184-004)
- CYTIVA WHATMAN Filter Membrane, 0.8um, 135deg C, PK100 (7408-004)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK1000 (7141-154)
- CYTIVA WHATMAN Filter Membrane, 0.2um, 47mm, PK100 (7402-004)
- 3M AQUA-PURE Wrench, For AP801, AP801-C (WRENCH)
- Cytiva Whatman Filtration Accessories