Shop All Combustion Analyzer Accessories
Cytiva Whatman
Filter Capsule, 0.2um, Polypropylene
Mfr # 6705-3602
Zoro # G8766003
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 36 mm
- Autoclavable Yes
- Pore Size 0.2 um
- Max. Operating Pressure 60 psi
- Housing Material Polypropylene
Product Information
- Brand Cytiva Whatman
- MFR # 6705-3602
- Zoro # G8766003
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 36 mm |
Pore Size | 0.2 um |
Diameter - Metric | 36 mm |
Details
Item | Filter Capsule |
Autoclavable | Yes |
Max. Operating Pressure | 60 psi |
Housing Material | Polypropylene |
Filter Material | Nylon Membrane with Glass Microfiber Prefilter |
Inlet Connection | 3/8 in |
Outlet Connection | 3/8 in to 1/2 in Tubing |
Product Type | Filter Capsule |
Inlet Connection Type | Tubing |
Maximum Outlet Connection - Metric | 9.52 mm |
Maximum Inlet Connection - Metric | 9.52 mm |
Outlet Connection Type | Tubing |
Minimum Outlet Connection - Metric | 9.52 mm |
Minimum Inlet Connection - Metric | 9.52 mm |
Description
Filter Capsule, Diameter - Metric 36 mm, Outlet Connection Type Tubing, Maximum Inlet Connection - Metric 9.52 mm, Maximum Outlet Connection - Metric 9.52 mm, Minimum Inlet Connection - Metric 9.52 mm, Minimum Outlet Connection - Metric 9.52 mm, Product Type Filter Capsule, Pore Size 0.2 um, Housing Material Polypropylene, Filter Material Nylon Membrane with Glass Microfiber Prefilter, Inlet Connection Type Tubing, Autoclavable Yes, Inlet Connection 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Test Gauge Asm, Bell Type, 30x1" FIP (G67030)
- WINTERS Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Brass (PWL2732)
- ACURITE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (00315A2)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in BSPT, Plastic, Black (4CJR7)
- CYTIVA WHATMAN Qualitative Fltr Paper, 12.5cm, CFP1, PK100 (1001-125)
- CYTIVA WHATMAN Filter Capsule, 1/4in to 3/8in Tube (6700-3602)
- CYTIVA WHATMAN Inline Filter Device, 15 psi, PK10 (6722-5001)
- CYTIVA WHATMAN Inline Filter Device, 15 psi, 0.45mm, PK10 (6722-5000)
- CYTIVA WHATMAN Inline Filter Device, Polypropylene, 60psi (6702-3600)
- CYTIVA WHATMAN Qualitative Fltr Paper, 11cm, CFP1, PK100 (1001-110)
- ZORO SELECT Filter Paper, 32 Cm, Pk100 (FPR320)
- Cytiva Whatman Combustion Analyzer Accessories