Shop All Filter Paper
Cytiva Whatman
Benchkote Surface Protector, 460 x 57cm,
Mfr # 2300-916
Zoro # G8765434
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 460 x 570mm
- Material Absorbent Paper
- Color White
- Product Type Bench Liner
- Overall Length 22 3/8 in
Product Information
- Brand Cytiva Whatman
- MFR # 2300-916
- Zoro # G8765434
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 460 x 570mm |
Overall Length | 22 3/8 in |
Overall Width | 18 1/8 in |
Details
Item | Bench Protector |
Material | Absorbent Paper |
Color | White |
Product Type | Bench Liner |
Number of Sheets | 50 |
Features | Suitable for Saturation with Disinfectant, Disposable, Tear Resistant |
Description
Bench Protector, Absorbent Paper, White, 460 x 570mm Diameter, Number of Sheets 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Red, Polyethylene, PK1000 (118127R)
- AMSCOPE 5" Screen with Built-In Camera for Microscopes (HDC105-23)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- MEDEGEN MEDICAL PRODUCTS Pitcher and Liner Set, Rose, PK27 (H220-10)
- CYTIVA WHATMAN Qualitative Fltr Paper, 18.5cm, PK100 (1202-185)
- CYTIVA WHATMAN GlassMicrofiberFilter, 934AH, 42.5mm, PK100 (1827-042)
- CYTIVA WHATMAN Qualitative Fltr Paper, 7.0cm, PK100 (1005-070)
- CYTIVA WHATMAN Filter Paper, 11.0cm, PK100 (1450-110)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 7.0cm, PK100 (1002-070)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 32mm, PK100 (1827-032)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- Cytiva Whatman Lab Filters & Sieves