Shop All Bench Protectors & Liners
Cytiva Whatman
Benchkote Absorbent, White, Polyethylene
Mfr # 2300-731
Zoro # G8767446
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 1
- Length 1 31/32 in
- Backing Polyethylene
- Color White
- Width 18 7/64 in
Product Information
- Brand Cytiva Whatman
- MFR # 2300-731
- Zoro # G8767446
- Country of Origin China
- Category Bench Protectors & Liners
Dimensions
Length | 1 31/32 in |
Width | 18 7/64 in |
Overall Width | 2 in |
Overall Length | 18 1/8 in |
Details
Item | Bench Protector |
Number of Sheets | 1 |
Backing | Polyethylene |
Color | White |
Product Type | Bench Liner |
Material | Absorbent Paper |
Backing Material | Polyethylene |
Description
Bench Protector, Absorbent Paper, White, Width 18 7/64 in, Length 1 31/32 in, Polyethylene Backing, Number of Sheets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Alcohol Burner Stand (ABSP05)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 145mm, PK5000 (137030)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- GENIE Vertical Microtube Holder (SI-V524)
- DYNALON Benchguard Wallet, 25 In L, PK50 (504314-0003)
- LABEXACT Lab Bench Protector Paper (36L292)
- HEATHROW SCIENTIFIC Lab Mat, Silicn Bnch Protectr, Yl-Gry/Blue (120506)
- DYNALON LABORATORY LINER BENCHGUARD (504314-0001)
- SP SCIENCEWARE LABORATORY LINER LABMAT WH 20INX50FT (F24675-0000)
- HEATHROW SCIENTIFIC Silicone Safety Lab Mat, Purple (212611)
- LABEXACT Lab Bench Protector Paper, PK50 (36L288)
- Cytiva Whatman Laboratory Hoods & Enclosures