Shop All Needle, Syringe & Sharps Collectors
Cynamed
Premium Olsen Hegar Needle Holder, 7.5 I
Mfr # CYZR-1010
Zoro # G700422673
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 7.5 in.
Product Information
- Brand Cynamed
- MFR # CYZR-1010
- Zoro # G700422673
- Country of Origin Pakistan
- Category Needle, Syringe & Sharps Collectors
Dimensions
Length | 7.5 in. |
Details
Item | Needle Holder |
Material | Stainless Steel |
Description
Premium Olsen Hegar Needle Holder, 7.5 I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS 10 Hole Bier Pin Plate (5711055)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (31152 BL)
- BASIC ELEMENTS Conditioning Shampoo, Clean Scent, 1 oz, PK200 (SH-BEL-BTL)
- EMI Trauma Kit, 10" D, 6" H, 5" W, Orange (7010)
- CYNAMED Premium Rainbow Mayo Hegar Needle Holder (CYZR-1007)
- CYNAMED Ear Syringe, 3oz (CYZR-0220)
- MCKESSON PREVENT Two-Piece Sharps Container, 5.4 Quart, 11 x 12 x 4-3/4 Inch, 20PK (2269)
- SHARPS-A-GATOR Multi-purpose Sharps Container, 1 Gallon, 6.25 x 7 x 10.5in, 32PK (31143699)
- OASIS Sharps Container, 3 Gallon, Each (SHARP-3G)
- SOUTHERN IMPERIAL Locks Swing Hook Hvdy Met Gry (RSHL-001)
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G1V4)
- Cynamed Needle, Syringe & Sharps Collectors