Shop All Needle, Syringe & Sharps Collectors
Cynamed
Premium Olsen Hegar Needle Holder, 5.5 I
Mfr # CYZR-1008
Zoro # G700422734
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5 in.
- Material Stainless Steel
Product Information
- Brand Cynamed
- MFR # CYZR-1008
- Zoro # G700422734
- Country of Origin Pakistan
- Category Needle, Syringe & Sharps Collectors
Dimensions
Length | 5.5 in. |
Details
Item | Needle Holder |
Material | Stainless Steel |
Description
Premium Olsen Hegar Needle Holder, 5.5 I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Hairdryer, Handheld, White, 1875 Watts, Ion (169WiW)
- HONEYWELL Self-Adherent Wrap, Blue, 2 in., 5 yd. (720071)
- HOSPECO Plastic Applicator Tampons, 12 boxes (811218)
- PREVAIL DAILY UNDERWEAR Maximum Absorbent Underwear, Extra Extra Large, 48PK (PV-517)
- CYNAMED Ear Syringe, 3oz (CYZR-0220)
- CYNAMED Premium Rainbow Mayo Hegar Needle Holder (CYZR-1007)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (SRHL100990)
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G1V4)
- SHARPS-A-GATOR Multi-purpose Sharps Container, 1 Gallon, 6.25 x 7 x 10.5in (31143699)
- SOUTHERN IMPERIAL Locks Swing Hook Hvdy Met Gry (RSHL-001)
- COVIDIEN Chemo/Sharps Container, 8 Gal., Hinged, PK2 (SCWC100985)
- Cynamed Needle, Syringe & Sharps Collectors