Shop All Tweezers
Cynamed
Premium Mosquito Hemostats, 5", Curved
Mfr # CYZR-0389
Zoro # G1295565
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 5 in.
- Curvature Curved
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Micro Drill, 0.0634, Carbide, 10.00mm Flute (3300161)
- WESTWARD Tool Organizer, Sockets, 3/8 Dr, Blue, Mag. (5NNE6)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1112)
- WILLIAMS 10 in Curved Jaw Locking Plier (23303)
- CYNAMED Twin Action Decapper Pliers, 13/20 (CYZR-0111)
- CYNAMED O.R. Grade Mosquito Hemostats, 3.5", CVD (CYZR-0467)
- CYNAMED Micro Tissue Fine Curved Tip Forcep, #16 (CYZR-0138)
- CYNAMED Guild Wide Jaw Angling Optical Plier (CYZR-0887)
- CYNAMED Mosquito Hemostat, CVD, 5", Tit. (CYZR-0052)
- CYNAMED O.R. Grade Kelly Hemostats, 5.5", CVD (CYZR-0471)
- ZORO SELECT Crucible Tongs, 18 In, Coated SS (5ZPT8)
- Cynamed Inspection and Retrieving Tools