Cynamed

O.R. Grade Mayo Hegar Needle Holder 8"


product price: $17.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Stainless Steel
  • Length 8 in.
  • Finish Anti-Glare
See all product information

Product Information

Dimensions

Length 8 in.

Details

Item O.R. Grade Mayo Hegar Needle Holder 8"
Material Stainless Steel
Finish Anti-Glare

Description

O.R. Grade Mayo Hegar Needle Holder 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.