Shop All Scissors
Cynamed
Lab Dissecting Scissors, 5.5", White
Mfr # CYZR-0089
Zoro # G1292110
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Stainless Steel
- Length 5.5 in.
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" Open Poly Bags, 3 mil, Clear (5DHD4)
- ZEBRA PEN G-301 Gel Retractable 0.7mm Blue 2pk (41322)
- SUNWORKS Paper, Constrc, 9X12, Pk, 50Sh Pk (PAC7003)
- LEXMARK Toner Cartridge, 45000 Page-Yield, Black, Max. Page Yield: 25, 000 (52D1H0L)
- CYNAMED Iris Micro Lab Scissors, 4.5", Cvd, TC (CYZR-0170)
- CYNAMED Premium Mayo Dissecting Scissor, 5.5", Cvd (CYZR-0371)
- CYNAMED Disposable Lab Scalpels, Size 15, 10/BX (CYZR-0028)
- CYNAMED EMT Medical Shears, 7.25", Green (CYZR-0065)
- CYNAMED Trauma Medical Shears, 7.25" Titanium (CYZR-0055)
- CYNAMED Premium Mayo Dissecting Scissor, 6.75, Str (CYZR-0372)
- KLEIN TOOLS All-Purpose Electrician's Scissors (26001)
- Cynamed Scissors