Shop All Needle, Syringe & Sharps Collectors
Cynamed
Ear Syringe, 3oz
Mfr # CYZR-0220
Zoro # G1293833
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 OZ
Product Information
- Brand Cynamed
- MFR # CYZR-0220
- Zoro # G1293833
- Country of Origin Pakistan
- Category Needle, Syringe & Sharps Collectors
Details
Capacity | 3 OZ |
Item | Ear Syringe,3oz |
Description
Ear Syringe,3oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON DUCK Trauma Bag, Red, 14" L, 8" W (35132-RD)
- BOWMAN DISPENSERS Protection System, Beige (PS012-0512)
- CLINTON Double Weight Rac with Mirror, Gray (7031-F-1GR)
- DIXON 4 in x 30 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP304)
- CYNAMED Premium Rainbow Mayo Hegar Needle Holder (CYZR-1007)
- COVIDIEN Sharps Container, 1-1/4 Gal., Clear, PK5 (SSSS100506)
- ZORO SELECT Needle Safety Device, PK100 (PLSP037139)
- COVIDIEN Chemo/Sharps Container, 2 Gal., Hinged, PK5 (SCWC100982)
- MEDLINE Sharps Container, 12 Gal, Slide Top (MDS705212SLH)
- BEMIS Multi-Purpose Sharps Container, 2-Gallon, 11-5/8W x 7-3/4D x 8-5/8H, Red (7352)
- IMPACT PRODUCTS Sharps Container, 2Gal Capacity, Red (IMP7352)
- Cynamed Needle, Syringe & Sharps Collectors