Shop All Gas Welding Hose Reels
Cyclone
Pneumatic 50 ft. Professional Dual-Hose Welding Reel
Mfr # CP3684
Zoro # G009228969
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 50 FT
- Hose Material Metal/ Rubber
- For Use With Oxygen, Acetylene
- Overall Width 10.25"
Product Information
- Brand Cyclone
- MFR # CP3684
- Zoro # G009228969
- UPC # 811640010768
- Country of Origin China
- Category Gas Welding Hose Reels
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 50 FT |
Overall Width | 10.25" |
Overall Length | 19.5" |
Overall Height | 20.75" |
Details
Item | Automotive |
Hose Material | Metal/ Rubber |
For Use With | Oxygen, Acetylene |
Description
The Cyclone Spring-Rewind Twin Line Oxyacetylene Hose Reel is made of heavy-duty steel with corrosion-resistant powder coating. A full-flow designed swivel joint and swivel body of drop-forged brass ensure durability. No need to add anything else. This exceptional reel comes complete and fully ready to go with a 1/4 in. x 50 ft. 4-way roller guides, guide arm adjust for any mounting position. Full flow solid brass spool and swivel. Double O-ring seals prevent leaks. Spark free locking mechanism.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1-3/8" Welding Nozzle (PR00000034)
- 3M Magnification Plate (08-0500-56)
- AMERICAN TORCH TIP Cutting Tip, size 10 (183-10)
- BLUE DEMON Aluminum, TIG Weld Rod, 1/8x36", 10lb. Box (ER4043-125-10T)
- CYCLONE Pneumatic 100 ft. Professional Dual-Hose Welding Reel (CP3100)
- COXREELS Welding Hose Reel, 1/4"x50 (SHW-N-150)
- COXREELS Welding Hose Reel, 1/4x50, T Grade (SHWT-N-150)
- COXREELS Welding Hose Reel, 1/4"x100 (EZ-SHW-1100)
- COXREELS 1/4" x 50 ft. Side Mount Welding Hose Reel (SG17W-150)
- COXREELS 1/4" x 50 ft. Spring Return Welding Dual Reel 200 psi (SHWTL-N-150)
- COXREELS Dual Hose Hand Crank Welding Reel (1275W-3-250-C)
- Cyclone Gas Welding Hose Reels