Shop All Voice & Data Outlets, Boxes, Faceplates
Cyberpower
Wall Tap 1500J Wht2Outlt
Mfr # HT200W
Zoro # G3993148
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.5 in
- Depth 5.7 in
- Height 8.3 in
- Product Series Home Office Surge
- Maximum Surge Current 75 kA
Product Information
- Brand Cyberpower
- MFR # HT200W
- Zoro # G3993148
- UPC # 649532615346
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 7.5 in |
Depth | 5.7 in |
Height | 8.3 in |
Details
Product Series | Home Office Surge |
Maximum Surge Current | 75 kA |
Surge Energy Rating | 1500 J |
Weight (Approximate) | 4.59 oz |
Product Name | HT200W Home Office 2 - Outlet Surge with 1500 J |
Form Factor | Wall Mountable |
Plug/Connector Type | NEMA 5-15P |
Product Type | Surge Suppressor/Protector |
Environmentally Friendly | Yes |
Receptacles | NEMA 5-15R |
Description
The two-outlet HT200W Surge Protector wall tap from CyberPower safeguards connected electronics from damaging power spikes and surges. With its low-profile design and two side-facing outlets this wall tap is an ideal solution for tight spaces and hard to reach outlets. Key features of the HT200W include 1500 joules of protection a wall tap plug an LED indicator and an EMI/RFI noise filter. This surge protector is equipped with a Lifetime Limited Warranty and a $100 000 Connected Equipment Guarantee.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO SWITCHING 400-500V-AC 5A AMP 24V-DC AC TO DC POWER SUPPLY (PSB24-120S-3)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVR-CCM-QC)
- YORK Transformer, 208-240V Prim, 24V Sec, 40VA (S1-025-18452-700)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277/480V AC (TR50VA015)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate W/ Icon Slots & Tabs, White - 1 Port, Horizontal (NFP-6108)
- PANDUIT T-70 Workstation Outlet Center For Screw (T70WCIW)
- CB DISTRIBUTING 3.5 mm Single Gang Wall Plate with HDMI Pigtail Aluminum (ST729324)
- WIREMOLD Wiremold Company Bw3 Wiremold Deep Out Box-Wh BW3 (7016363)
- HUBBELL PREMISE WIRING Plate, 6 Ports, Gray, Wall (SSF16)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - 4 Ports, Black (NFP-5041)
- PANDUIT Faceplate, 2pt, Classic, Sloped, Wh (CFPSL2WHY)
- Cyberpower Voice & Data Outlets, Boxes, Faceplates