Shop All Computer Power Supplies
Cyberpower
CYBER POWER 6050S SSUP 6 Outlet 1500J 6 RJ11 EMI-RFI Box quantity 6 replaced the 6050.
Mfr # 6050S
Zoro # G004044373
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cyberpower
- MFR # 6050S
- Zoro # G004044373
- UPC # 649532609567
- Country of Origin China
- Category Computer Power Supplies
Description
Features
- Surge suppression: 1500 J
- Volts: 120 V
- Circuit breaker: 15 A
- Plug type: NEMA 5-15P
- Outlet type: 6 NEMA 5-15R (surge-protected)
- Power cord: 4 ft.
- Protection: RJ11
- Color: Black
- EMI/RFI Filtration: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Battery for Piaggio 500 MP3 500 2008-2013 (YTX14-BS199)
- ILC Replacement for Fluke Vt04 Battery (VT04 BATTERY FLUKE)
- SIMPLY NUC Usb Hub, 3.0, 7-Port, Powered (731-0013-107)
- INVID TECH Security Monitor (IMHD-22HVBN)
- LLB LLB: Preview REPLACEMENT 12V AC Power Adapter Cable (XTOOL) (XTL-YGY-122000)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CBK)
- COOLMAX 500W ATX 12V V2.0 Power Supply (I-500)
- AXIOM MANUFACTURING Axiom 110-Watt Ac Adapter For Panasonic - Cf-Aa5713Am (CF-AA5713AM-AX)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (29045988)
- FIVEGEARS 360-degree Rotating Flat Plug Liberator; 36in (FI67376)
- TYCON SYSTEMS 48V 240W DIN Rail Industrial Pwr Supply (PSDIN-48-240W)
- Cyberpower Computer Power Supplies