Shop All Computer Monitors
Cybernet Manufacturing
Cybernets Cybermed-Px24K 24In Medical Grade Touchscreen 4K Monitor.
Mfr # CYBERMED-PX24K
Zoro # G9907505
product price: $1,460.99
/ea
Free Shipping & Returns
$1,460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size 24"
- HD Resolution 4K
Product Information
- Brand Cybernet Manufacturing
- MFR # CYBERMED-PX24K
- Zoro # G9907505
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 24" |
Details
HD Resolution | 4K |
Item | Monitor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® FirstPower FP6100 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP6100)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Schumacher DSR PSJ2212 ProSeries (ML22-12GEL575)
- MIGHTY MAX BATTERY 12V 12AH Compatible Battery for 6-DZM-12 APC Scooter Medical - 3 Pack (ML12-12F2MP3370)
- DT RESEARCH ACC-006-90K Battery Pack for DT301T and DT311T Tablets - 90W (105ACC00690K)
- ASUS 23.6"1080P Fullhd 165Hz Curved (VG24VQE)
- EVOLVE 22 in. 1920 x 1080 Monitor (EV3452427)
- VIEWSONIC LED Monitor, Frameless, 24-1/2"Wx9-3/10"Dx17-3/5"H, Black (VEWVA2759SMH)
- ASUS 21.5" 100,000,000:1 s VGA/HDMI/USB Touchscreen LED LCD Monitor, w/Spkr (VT229H)
- SHOCKWAVE 43 in. 4K UHD Interactive Touch Display (SH3291900)
- DELL 17 in. SXGA LED LCD Monitor - Twisted Nematic - 1280 x 1024 (E1715SE)
- NEXTGEN 27 in. 4K ColorPro Monitor with USB-C 90W & Integrated ColorPro Wheel (NE2933803)
- Cybernet Manufacturing Computer Monitors