Shop All Cut-Resistant Gloves
Cut Warrior
Hi-Vis Cut Resistant Impact Gloves (1 Pair), A5 Cut Level, Size M
Mfr # 2895 (M)
Zoro # G703327524
product price: $18.69
/pr
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cut Warrior
- MFR # 2895 (M)
- Zoro # G703327524
- UPC # 810007199238
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Description
Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Medium, 1 PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Steel Stanchion, Black, 7.5ft, Black Belt, PR (U2102)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-300)
- SUPERIOR GLOVE Cut Resistant Gloves, 11, Nitrile, PR (S13CXPNT11)
- 2W INTERNATIONAL Elastic Back Support Belt, 4X-Large, Orange/Black (BSB3500HY 4XL)
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A6 Cut Level, Size S (2896 (S))
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A5 Cut Level, Size XL (2895 (XL))
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A6 Cut Level, Size L (2896 (L))
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A5 Cut Level, Size L (2895 (L))
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A6 Cut Level, Size XXL (2896 (2XL))
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-10/XL)
- RAILHEAD GEAR Cut/Needle-Resistant Gloves, ANSI Cut, PR (KE-GL60 SM)
- Cut Warrior Gloves & Hand Protection