No Product Image Available

Cut Pro

Cut Resistant Glove, PR


product price: $5.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A5
  • Glove Coating Material Bi-Polymer
  • Glove Coating Coverage Palm
  • Color Gray
  • Glove Coating Finish Smooth
See all product information

Product Information

Dimensions

Glove Length 11 in
Size- Numeric 11
Size- Alpha 2XL

Details

Item Coated Gloves
ANSI/ISEA Cut Level A5
Glove Coating Material Bi-Polymer
Glove Coating Coverage Palm
Color Gray
Glove Coating Finish Smooth
ANSI/ISEA Abrasion Level 6
Standards ANSI/ISEA 105:2016, EN388
Knit Material Yarn
Cuff Style Knit
Finger Coverage Full Finger
Sold As Pair
Thickness 13 ga
Includes Reinforced Thumb Crotch Yes
Palm Type Coated
Glove Coating Color Black
Double-Dipped No
Includes Finger Fourchettes No
Knit Material Color Gray
Base Coating Coverage Palm and Fingers
Latex-Free No
Reversible No
Glove Construction Seamless Knit
Insulated No
Pairs per Package 144
Hand Protection Style Glove
Series 92754BP
Touchscreen Compatible Yes
ANSI/ISEA Puncture Level 3
Reflective Backing No
Glove Hand Style Left and Right
Hem Style Finished
EN 388 Impact Rated No
Lint-Free No
Silicone-Free No
Glove Features Reinforced Thumb Crotch

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.