Shop All Cut-Resistant Gloves
Cut Pro
Cut Resistant Glove, PR
Mfr # 92754BPXL
Zoro # G805347475
product price: $5.99
/pr
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Bi-Polymer
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Cut Pro
- MFR # 92754BPXL
- Zoro # G805347475
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 11 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety IA130AF Inertia® Safety Glasses, White Frame, Clear Anti-Fog Lens (IA130AF)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0235-RD_14x10 (LCU3-0235-RD_14x10)
- PORTWEST Portwest Rain Trousers, L (S441)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- CUT PRO Cut Resistant Glove, PR (92754BPXS)
- CUT PRO Cut Resistant Glove, PR (92754BPS)
- CUT PRO Cut Resistant Glove, PR (92754BPM)
- CUT PRO Cut-Resist Glove, Orange, XL, PK12 (92730HVXL)
- CUT PRO Cut Resistant Glove, PR (92713PUL)
- CUT PRO Cut-Resist Glove, Orange, L, PK12 (92730HVL)
- CONDOR Cut-Resistant Gloves, Polyurethane, S, PR (61CV84)
- Cut Pro Gloves & Hand Protection