Shop All Cut-Resistant Gloves
Cut Pro
Cut Resistant Glove, PR
Mfr # 9273PUM
Zoro # G505347454
product price: $4.95
/pr
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Smooth
- ANSI/ISEA Abrasion Level 5
Product Information
- Brand Cut Pro
- MFR # 9273PUM
- Zoro # G505347454
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 11 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Tornado Shelter Sign (M450AB)
- C.H. HANSON Number Set, 1/8 In. H, Steel (20541)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU3634KXL)
- MOVIT Movit Plastic Barricade (MOVIT-YELLOW)
- CUT PRO Cut Resistant Glove, PR (92754BPXS)
- CUT PRO Cut Resistant Glove, PR (92754BPM)
- CUT PRO Cut-Resist Glove, Orange, M, PK12 (92730HVM)
- CUT PRO Cut Resistant Glove, PR (92754BPXL)
- CUT PRO Cut Resistant Glove, PR (92754BPS)
- CUT PRO Cut-Resistant Glove, Extended Sleeve, M (9399GM)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (11-531)
- Cut Pro Cut-Resistant Gloves