Shop All Cut-Resistant Gloves
Cut Pro
Cut Resistant Glove, PR
Mfr # 92713PUXL
Zoro # G705347445
product price: $5.59
/pr
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Blue
- Glove Coating Finish Smooth
Product Information
- Brand Cut Pro
- MFR # 92713PUXL
- Zoro # G705347445
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 11 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 2XL (8377)
- BRADY Tag, 1 3/4 in W, White (M6-36-109)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Sprinkler Riser Sign, Landscape, 1824-L-18403 (OS-NS-A-1824-L-18403)
- REFRIGIWEAR Size 9 Hiker Boot Composite (1954CRGLD090)
- CUT PRO Cut-Resistant Glove, Extended Sleeve, L (9399GL)
- CUT PRO Cut-Resist Glove, Orange, XL, PK12 (92730HVXL)
- CUT PRO Cut-Resistant Glove, Extended Sleeve, M (9399GM)
- CUT PRO Cut-Resist Glove, Orange, L, PK12 (92730HVL)
- CUT PRO Cut Resistant Glove, PR (92713PUM)
- CUT PRO Cut-Resist Glove, Orange, M, PK12 (92730HVM)
- DEFENDER SAFETY A6 Cut Gloves, 13G Liner, Back Hand Impact Resistant, Level 4 Abrasion, Textured Nitrile Coating , Size M (DXG-E21-618M)
- Cut Pro Cut-Resistant Gloves