Shop All Tool Bags, Backpacks & Totes
Custom Leathercraft
SOFTSIDED TOOL BOX 14""
Mfr # 1578
Zoro # G1758748
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Custom Leathercraft
- MFR # 1578
- Zoro # G1758748
- UPC # 84298015786
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | SOFTSIDED TOOL BOX 14"" |
Description
Height: 3/4 in. * Center to Center: 1.65 L in. 1.15 W in. * Uses Fastener: #8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Pry Bar 15 Inch 18 Oz (HB-15)
- KLEIN TOOLS Spud Wrench Holder, Heavy Duty (5860)
- BIG HORN 20 piece Tiny Small Drill Bits #61-80, Numbered Sizes High Speed Steel (HSS) Wire Gauge (19200)
- DEWALT PILOT POINT 13/32 DRILL BIT (DW1926B)
- CUSTOM LEATHERCRAFT Bag Big Mouth 14 Pocket (1161)
- CUSTOM LEATHERCRAFT SOFTSIDED TOOL BOX 12"" (1570)
- CUSTOM LEATHERCRAFT Pouches 10-Pocket Electrical T (1505)
- CUSTOM LEATHERCRAFT Tool Bag 8 Pocket (1116)
- CUSTOM LEATHERCRAFT NAIL&TOOL BAG 9 PKT (5833)
- CUSTOM LEATHERCRAFT TOOL BAG12""W/PLATC TRAY (1533)
- KLEIN TOOLS Bag/Tote, Tool Case, Black, Nylon (33538)
- Custom Leathercraft Tool Bags, Backpacks & Totes