Shop All Tool Bags, Backpacks & Totes
Custom Leathercraft
ALL PURPOSE GEAR BAG 24""
Mfr # 1111
Zoro # G400000829
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Product Information
- Brand Custom Leathercraft
- MFR # 1111
- Zoro # G400000829
- UPC # 84298011115
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | ALL PURPOSE GEAR BAG 24"" |
Tool Storage Type Included | Tool Bag |
Description
This all-purpose gear bag is perfect for bulky tools and accessories
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Coolant Mixer (E923/54)
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 12" Adapter Shank (48-03-3561)
- AMERICAN SAFETY TECHNOLOGIES Folding Utility Knife, 65-0203 (65-0203)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028MD)
- CUSTOM LEATHERCRAFT Pouches 10-Pocket Electrical T (1505)
- CUSTOM LEATHERCRAFT Tool Bag 8 Pocket (1116)
- CUSTOM LEATHERCRAFT 16 Tradesmans Tool Bag, MN (DG5543)
- CUSTOM LEATHERCRAFT Bag Big Mouth 14 Pocket (1161)
- CUSTOM LEATHERCRAFT TOOL BAG12""W/PLATC TRAY (1533)
- CUSTOM LEATHERCRAFT SOFTSIDED TOOL BOX 14"" (1578)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- Custom Leathercraft Tool Bags, Backpacks & Totes