Shop All Cryogenic Equipment
Custom Biogenic
Storage Box, Standard 3" Cardboard w/ Lid
Mfr # 181021
Zoro # G604968109
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.25 in
- Overall Length 3 in
- Overall Width 5.25 in
Product Information
- Brand Custom Biogenic
- MFR # 181021
- Zoro # G604968109
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 5.25 in |
Overall Length | 3 in |
Overall Width | 5.25 in |
Description
RPI's cardboard storage box is made of heavy duty cardboard and is ideal for freezer and refrigerator storage. Boxes accept a cardboard cell partition to hold popular size micro-tubes (0.2 - 2.0 ml).Helps maximize spaceBoxes have a moisture resistant covering
Dimensions (inches): 5 1/4 x 5 1/4 x 2 7/8Shipping Weight: 0.1001 lbs
Shipping Dimensions: 5.25 x 5.25 x 3.00
Research or further manufacturing use only, not for food or drug use.
Dimensions (inches): 5 1/4 x 5 1/4 x 2 7/8Shipping Weight: 0.1001 lbs
Shipping Dimensions: 5.25 x 5.25 x 3.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKA Mf 10.1 (2870900)
- ZORO SELECT Separatory Funnel, 2000 mL (3KWT5)
- LOVIBOND Chlorine Rfrnce Stndrd Kit, 12Mnths, Glass (275660)
- L-K INDUSTRIES Centrifuge, Benchtop Type, 18" H, 28" W (LB14-D120C)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 49 Tube (181035)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Boxes, 25 Capacity, Vented, Assorted, 5/pk, 5PK (145925)
- Custom Biogenic Cryogenic Equipment