Shop All Lab Equipment Parts
Custom Biogenic
Cell Dividers for Storage Box, 36x15ml Tubes
Mfr # 247573
Zoro # G605299608
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75 in
- Height 9.25 in
- Length 0.5 in
Product Information
- Brand Custom Biogenic
- MFR # 247573
- Zoro # G605299608
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 2.75 in |
Height | 9.25 in |
Length | 0.5 in |
Description
Cardboard cell dividers for use with RPI Storage Boxes. Fits boxes sized 5 3/4 x 5 3/4 inches and holds up to 36 x 15 ml tubes. Dividers come collapsed for shipping and would need to be expanded before use in Storage Boxes.
Inner Dimensions (inches): 5 3/4 x 5 3/4 x 4 3/4 H Capacity: Holds 36 x 15ml tubes Economical Moisture resistant Heay duty cardboard Shipping Weight: 0.0099 lbs
Shipping Dimensions: 2.75 x 9.25 x 0.50
Research or further manufacturing use only, not for food or drug use.
Inner Dimensions (inches): 5 3/4 x 5 3/4 x 4 3/4 H Capacity: Holds 36 x 15ml tubes Economical Moisture resistant Heay duty cardboard Shipping Weight: 0.0099 lbs
Shipping Dimensions: 2.75 x 9.25 x 0.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON HDPE Dipper, 6 ft. handle, 500 mL beake (107085)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- ZORO SELECT Three-Prong Tongs, SS, 9-1/2" L (787-113)
- CUSTOM BIOGENIC Cell Dividers for Storage Box, 16x50ml Tubes (247572)
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottle: 500ml, 4/PK (F12416-0016)
- UNITED SCIENTIFIC Led Array (LEDA01)
- LAB LAB:Pin Kit - Semi Pro - .005 (LAB-LDKZ5)
- SHIMPO TNC Series Torque Cap Tester (TNC-10)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 6" Ring, 9" Hei (TRS6X9)
- MAKITA Compact Tripod, 44" Max Height (TK0LM2000F)
- Custom Biogenic Lab Equipment Parts