Shop All Cryogenic Equipment
Custom Biogenic
Cell Divider, Cardboard, 64 Capacity
Mfr # 181027
Zoro # G204967557
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8.63 in
- Overall Length 0.5 in
- Overall Width 1.25 in
Product Information
- Brand Custom Biogenic
- MFR # 181027
- Zoro # G204967557
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 8.63 in |
Overall Length | 0.5 in |
Overall Width | 1.25 in |
Description
Cardboard cell divider is designed for use with cardboard storage boxes and cardboard freezer boxes.Cell divider ships flat and unfolds to reveal openings used to hold tubes upright inside storage boxes (sold separately). Divders will fit into standard 2 inch and 3 inch high storage boxes.
64 Tube Capacity Dimensions: 5 x 5 x 1 1/4" High 14.60mm OpeningShipping Weight: 0.1001 lbs
Shipping Dimensions: 1.25 x 8.63 x 0.50
Research or further manufacturing use only, not for food or drug use.
64 Tube Capacity Dimensions: 5 x 5 x 1 1/4" High 14.60mm OpeningShipping Weight: 0.1001 lbs
Shipping Dimensions: 1.25 x 8.63 x 0.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20-Place, Green, PK72 (HS9914)
- RPI Terrific Broth, Granulated, 2 KG (T15100-2000.0)
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- AMS Soil Recovery Probe, Regular, 33In, SS (401.15)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 49 Tube (181035)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- CUSTOM BIOGENIC Upright Freezer Rack for 2" Boxes, 4x4 (442)
- SP SCIENCEWARE ICE FRIGIMAT PC MACHINE BEL-ART PLATED (F38874-0000)
- Custom Biogenic Lab Cooling Equipment